Buy more than* S$200* and get FREE SHIPPING

Strong Coil Hose

Joint
G1/4
Coil Diameter (mm)
30
Fluid Temperature (Degree C)
-5 to 60
Connection
Hose fitting
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
5x8
Outer Diameter (phi mm)
8
Working Pressure (MPa)
0.8
Inner Diameter (phi mm)
5
Color
Gray
...see all>
Product Options
ADD TO CART
Overall Length (mm) TRUSCO Part Number Use Range (m) Coil Part (mm) Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) TRUSCO Part Number Use Range (m) Coil Part (mm) Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
810 376-1827 2.45 390 Air 1PC 1 WS804GR 39492311 39.99 SGD
In stock
1280 376-1860 4.75 890 - 1PC 1 WS808GR 39492336 50.99 SGD
In stock
1040 376-1843 3.65 650 - 1PC 1 WS806GR 39492327 43.99 SGD
In stock
ADD TO CART

Related Products