Buy more than* S$200* and get FREE SHIPPING

Coil Hose

Straight Part (mm)
50
Coil Diameter (mm)
28
Fluid Temperature (Degree C)
-10-70
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
5x8
Thickness (mm)
1.5
Working Pressure (MPa)
0.7
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Joint Use Range (m) Coil Part (mm) Fluid Color Overall Length (mm) TRUSCO Part Number 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Joint Use Range (m) Coil Part (mm) Fluid Color Overall Length (mm) TRUSCO Part Number 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1344 Both ends G1 / 4 female thread 0.6 200 Compressed air Aqua 200 368-8992 1 1460 1PC 1 200 39492774 29.99 SGD
Shipped after 2018-01-19
- - 2.0 600 - - 600 368-9085 - 1pc 1 600 39492871 63.99 SGD
In stock
- - 1.2 400 - - 400 368-9051 - 1pc 1 400 39492792 49.99 SGD
In stock
- - 1.0 300 - - 300 368-9042 1 1460 1pc 1 300 39492783 40.99 SGD
Shipped after 2018-01-19
- - 3.0 750 - - 750 368-9115 - 1pc 1 750 39492887 70.99 SGD
In stock
ADD TO CART

Related Products