Buy more than* S$200* and get FREE SHIPPING

New Type Carl Hose

Straight Part (mm)
(A)230,(B)100
Coil Diameter (mm)
28
Fluid Temperature (Degree C)
-10-70
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
5x8
Thickness (mm)
1.5
Working Pressure (MPa)
0.7
...see all>
Product Options
ADD TO CART
Weight (g) Overall Length (mm) 2015 Trusco Published Pages TRUSCO Part Number 2014 TRUSCO Published Page Joint Fluid Color Material Use Range (m) Coil Part (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Overall Length (mm) 2015 Trusco Published Pages TRUSCO Part Number 2014 TRUSCO Published Page Joint Fluid Color Material Use Range (m) Coil Part (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
310 800 1 1460 106-6340 1-1344 Both ends G1 / 4 female thread Compressed air Aqua Polyurethane (PU) 3.5 800 1PC 1 SE-80 39492862 69.99 SGD
In stock
280 700 - 106-6331 - - - - - 3.0 700 1pc 1 SE-70 39492853 80.99 SGD
In stock
220 500 - 106-6315 - - - - - 2.0 500 1pc 1 SE-50 39492835 56.99 SGD
In stock
250 600 - 106-6323 - - - - - 2.5 600 1pc 1 SE-60 39492844 64.99 SGD
In stock
ADD TO CART

Related Products