Buy more than* S$200* and get FREE SHIPPING

Auto Air Reel

4.25 (28)
Working Pressure (MPa [kgf/cm2])
1.5[15]
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
6.5x10
Hose Dimension (Overall Length) (m)
Primary side / 1, the secondary side / 12
Depth (mm)
360
Height (mm)
260
Width (mm)
158
TRUSCO Part Number
374-6283
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TAR-120-6.5 39492957 189.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 16
4 star 7
3 star 3
2 star 0
1 star 2
Review Rating: 4.25
28 Customer Reviews
The reviews are automatic translation.
Used in factory
3
From Japan
On 2017-11-13 17:58:11
Although the quality of the air reel itself is good, the air hose of the inside was somewhat poor.
This review is about item#39492957.
Mainly car maintenance
5
From Japan
On 2016-10-31 22:08:05
I hang it from the ceiling and it is super convenient. There seems to be various opinions, but I think that COSPA is good considering the amount.
This review is about item#39492957.
Work of automobile maintenance factory
5
From Japan
On 2016-10-19 08:14:00
I like the behavior at the time of withdrawal, winding up is moderate and I like it.
This review is about item#39492957.
work
4
From Japan
On 2016-06-27 20:29:45
A little hose is hard. The air chuck is tight and the tool is firmly attached and detached. I changed the chuck. It is satisfactory in terms of price.
This review is about item#39492957.
During pit work
1
From Japan
On 2016-05-26 18:18:29
The hose is hard and very hard to use! I'm thinking of replacing it with a different one
This review is about item#39492957.
Automobile maintenance industry
5
From Japan
On 2016-04-26 08:33:08
I think that drawer of hose is a product that can be used smoothly and at a price.
This review is about item#39492957.
Foolishly
3
From Japan
On 2016-03-01 23:44:17
Return reel subtle -
This review is about item#39492957.
Connecting a compressor and an air tool
5
From Japan
On 2016-01-23 10:43:45
I was worried about the weight of the take-up that other people were reviewing, but I did not feel it in particular. It was good that the hose length on the compressor side was a little longer. There is no problem if it is wall attached, but the usage was not enough for hanging from the ceiling. I replaced the hose.
This review is about item#39492957.
Air pressure adjustment etc. at maintenance plant
1
From Japan
On 2016-01-03 16:17:37
I bought it in December 2014, but the hose has stopped locking with a little use one year. I do not know whether durability is bad or happening, but I was disappointed.
This review is about item#39492957.
Repair work
5
From Japan
On 2015-12-14 10:23:56
It was a bit expensive, but I was glad that it was about this much. There is no problem such as winding up the reel.
This review is about item#39492957.

Related Products