Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Auto Air Reel

3.38 (8)
Working Pressure (MPa [kgf/cm2])
1.5[15]
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
8.0x12
Hose Dimension (Overall Length) (m)
Primary side / 1, the secondary side / 9
Depth (mm)
360
Height (mm)
260
Width (mm)
158
TRUSCO Part Number
374-6291
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TAR-100-8.0 39492966 189.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 2
2 star 1
1 star 1
Review Rating: 3.38
8 Customer Reviews
The reviews are automatic translation.
Machine repair
4
From Japan
On 2016-07-31 18:55:39
I could not choose the color of the case.
This review is about item#39492966.
Vehicle maintenance
1
From Japan
On 2016-07-25 17:31:56
A few bought but soon a few meters involved poorly Absolutely can not store the last 1.5 m.
This review is about item#39492966.
Car maintenance
3
From Japan
On 2015-08-21 17:41:59
It would be nice if the hose twist is a bit smaller
This review is about item#39492966.
Purchase it cheaply if things are good. Used for car maintenance
2
From Japan
On 2015-06-03 17:57:10
Although I bought it on this homepage I did not understand the length of the hose Item arrived but it was short
This review is about item#39492966.
Maintenance work
5
From Japan
On 2015-02-13 11:59:25
Sometimes the locking hanging is bad, but at this price enough carefulness of detail
This review is about item#39492966.
Working with using air tools at the factory
3
From Japan
On 2014-09-12 14:46:25
The hose of the air hose reel which was installed in the factory 15 years ago was unable to be used for the second puncture and we asked for the replacement of the hose, but because it was thing that the customer is old and can not respond, it is no use hose exchange I bought it because I can buy it at about a price. Although I do not expect from cheap, I feel uneasy about the strength of the main body and mounting hardware, and the hose itself is also concerned about durability but it does not understand if I try it. I think that the result of the impression used can be understood about 5 years later. What I can say now is just to say "value."
This review is about item#39492966.
Work of woodworking
5
From Japan
On 2013-05-27 17:33:32
Goods are cheaper than other products, but feeling of use is no problem at all. Retracting spring also strongly and easily winds up the hose. There was an anchor bolt for installation but I did not use it because it was attached to the scaffolding board with 8 mm bolt.
This review is about item#39492966.
Blow dust off the equipment of the wooden workshop, clean up. Use of air tools (Tucker, Nail Tucker, etc.)
4
From Japan
On 2013-03-29 19:36:07
I am satisfied as a line of low-priced goods. It is hard to move in and out in the range of 9 m.
This review is about item#39492966.

Related Products