NoteBuy more than* S$200* and get FREE SHIPPING

Automatic Air Reel, Auto Air

Working Pressure (MPa [kgf/cm2])
1.5[15]
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
5.0x8.0
Hose Dimension (Overall Length) (m)
Primary side / 1, the secondary side / 4.5
Material (Hose)
Polyurethane
Depth (mm)
165
Height (mm)
203
Weight (kg)
1.1
Width (mm)
64
TRUSCO Part Number
368-5705
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AR-045-5.0 39492975 67.27 SGD
In stock

Related Products