Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Air Reel, Self Winding, Standard Hose

Working Pressure (MPa [kgf/cm2])
1.5[15]
Hose Dimension (Overall Length) (m)
10
Depth (mm)
121
Height (mm)
388
Width (mm)
312
...see all>
Product Options
ADD TO CART
Purpose 2014 TRUSCO Published Page Hose Length (m) Hose Dimension (Inner Diameter x Outside Diameter) (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose 2014 TRUSCO Published Page Hose Length (m) Hose Dimension (Inner Diameter x Outside Diameter) (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Air work. Ceiling, wall, pillar. 1-1360 - 8.5x12 375-5142 1PC 1 ADU2-103 39493081 429.99 SGD
In stock
- - 10 6.5x10 375-5134 1PC 1 ADU2-102 39493072 329.99 SGD
In stock
ADD TO CART

Related Products