Buy more than* S$200* and get FREE SHIPPING

Air Reel, Self Winding, Soft Hose

5.00 (3)
Working Pressure (MPa [kgf/cm2])
1.5[15]
Hose Length (m)
10
Hose Dimension (Overall Length) (m)
1000
Depth (mm)
121
Height (mm)
388
Width (mm)
312
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Hose Dimension (Inner Diameter x Outside Diameter) (mm) Weight (kg) TRUSCO Part Number Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Hose Dimension (Inner Diameter x Outside Diameter) (mm) Weight (kg) TRUSCO Part Number Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 6.5x10 3.9 375-5096 - 1PC 1 ADS2-102 39493097 329.99 SGD
In stock
1-1360 8.5x12.5 - 375-5100 Air work. Ceiling, wall, pillar. 1PC 1 ADS2-103 39493106 429.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Air piping
5
From Japan
On 2017-12-03 21:40:04
The hose is also soft and smooth winding. The best if the movable angle is a little more.
This review is about item#39493106.
Wood engraving work
5
From Japan
On 2017-02-06 17:55:18
Winding was also good, which made working a lot easier. It is a solid construction so it's best for business use.
This review is about item#39493097.
Cleaning machine
5
From Japan
On 2016-11-03 05:45:08
It has been used since 10 years, it is exchanging with the same model. I am happy because I can exchange the hose myself.
This review is about item#39493097.

Related Products