Buy more than* S$200* and get FREE SHIPPING

Air Hose Reel

Purpose
For air work at welding site. For ceiling, wall, pillar, etc.
2014 TRUSCO Published Page
1-1360
Working Pressure (MPa [kgf/cm2])
1.5[15]
Hose Dimension (Overall Length) (m)
10
Depth (mm)
121
Height (mm)
388
Width (mm)
312
...see all>
Product Options
ADD TO CART
Weight (kg) TRUSCO Part Number Hose Length (m) Hose Dimension (Inner Diameter x Outside Diameter) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) TRUSCO Part Number Hose Length (m) Hose Dimension (Inner Diameter x Outside Diameter) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 375-5126 - 8.5x12 1PC 1 ADT2-103 39493124 519.90 SGD
In stock
3.9 375-5118 10 6.5x10 1PC 1 ADT2-102 39493115 399.90 SGD
Shipped after 2017-11-28
ADD TO CART

Related Products