Buy more than* S$200* and get FREE SHIPPING

Empty Reel

4.14 (7)
Body Dimensions (Width x Depth x Height) (mm)
307x213x367
TRUSCO Part Number
370-4688
Specification
Outer diameter phi10 capacity / 54m Winding limited mass/4kg
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 T-1 39493133 67.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Speaker cable
5
From Japan
On 2018-05-21 18:06:37
I am using it comfortably, but cable fixing is one size. I think that it would be better if the cable itself could be fixed and loosening prevention made possible when winding up.
This review is about item#39493133.
For organizing microphones and cables for sound, for transporting and transporting.
5
From Japan
On 2017-05-23 14:49:01
① About the size Reel size is reasonable, shape is simple, easy to use. ② About the stopper The reel rotation prevention, the stopper is used very convenient, it is excellent. ③ Color For different lengths of microphones and cables, display them with Tepra and Tapes to distinguish them separately. I would like to use it more clearly in place of every color, if possible. In addition to the current color we would like you to increase 2 colors, 3 colors.
This review is about item#39493133.
Use for reel of speaker cable
5
From Japan
On 2017-01-31 03:29:27
It is easy to remodel structure. This time, I used it on the reel of the speaker cable. It seems that you can use it variously.
This review is about item#39493133.
Organization of signal transmission cables
5
From Japan
On 2015-07-06 16:28:32
It is light and convenient for carrying even women's workers! It is!
This review is about item#39493133.
I used it for air hose reel.
3
From Japan
On 2015-01-13 16:33:21
I used it for air hose reel. Since there was not a hole through which the hose could pass through at the winding start center, I used it by opening a hole. I thought that there was a hole in the center.
This review is about item#39493133.
To wind blasting busbar
2
From Japan
On 2014-05-19 10:55:07
I am in trouble because there is no instruction manual. How to attach the wire · I was surprised because there is no careful consideration such as the structure of the inside of the reel. Even if you inquire, there are no instructions, only answers. I felt it was not suitable for this era with feeling that it would be good to sell.
This review is about item#39493133.
Cable storage of measuring instruments
4
From Japan
On 2013-12-03 14:24:14
I am satisfied with making firm for the price.
This review is about item#39493133.

Related Products