Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Tool Balancer

4.00 (4)
Rope Diameter (phi mm)
2.5
Stroke (m)
1.6
Overall Length (mm)
240
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Capacity (kg) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Capacity (kg) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.3 to 0.8 490 392-5650 1PC 1 KT-08 39493246 41.48 SGD
Shipped after 2017-05-01
- 1.0 to 2.0 530 392-5676 1PC 1 KT-20 39493264 46.61 SGD
Shipped after 2017-05-01
2-1253 0.6 to 1.5 520 392-5668 1PC 1 KT-15 39493255 42.90 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
It hung a cleaning stain removal cancer uses.
2
From Japan
On 2017-01-14 22:16:50
Remain cushion was suspended without such as a spring and want a little raised above will be back also. I want to lightly another argument, but then would rather fall to the bottom. I hope so as not to fall not lose to cancer closed a little more lightly.
This review is about item#39493264.
I used to put hanging the air gun for blowing the dust of the machine tool.
5
From Japan
On 2016-11-14 21:26:52
Four I ordered, it is a good feeling not too strong because it can be adjusted in the light tension.
This review is about item#39493246.
Assembling work of the molded article
5
From Japan
On 2016-09-29 21:38:30
Surprisingly, the shape is in your application compact, and we adjust the tension to come in handy and easy.
This review is about item#39493246.
Assembly work, hanging of electric tool
4
From Japan
On 2014-08-29 13:17:10
It is satisfied delivery time, the price of both.
This review is about item#39493246.

Related Products