Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tool balancers

Rope Diameter (phi mm)
2.1
Stroke (m)
0.5
Capacity (kg)
0.5-1.5
Weight (kg)
0.3
Overall Length (mm)
199.5
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Material (wire parts) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Material (wire parts) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
375-4316 2 1401 2-1254 Wire Rope: with nylon coat steel wire 1PC 1 TB-10 39493334 37.99 SGD
In stock
375-4324 - - - 1pc 1 TB-10W 39493386 43.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products