Buy more than* S$200* and get FREE SHIPPING

Vacuum Generator Tube Form Straight Union Common Exhaust Type High Vacuum Form

5.00 (1)
Supply Pressure (MPa)
0.5
Working Pressure (MPa)
0.15 to 0.7
...see all>
Product Options
ADD TO CART
Fluid 2014 TRUSCO Published Page Compatible Tube Outer Diameter D (mm) Filtration Area (cm2) Nozzle Diameter Operating Temperature Range (deg C) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid 2014 TRUSCO Published Page Compatible Tube Outer Diameter D (mm) Filtration Area (cm2) Nozzle Diameter Operating Temperature Range (deg C) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1-1430 4x4 7.5 0.5mm 0 to 60(No freezing) 18.5 360-6244 1PC 1 VUH05-44A 39493711 18.99 SGD
Shipped after 2018-01-22
Air - 6x6 7.5 0.5mm (No freezing) 0-60 17.5 360-6252 1PC 1 VUH05-66A 39493727 18.99 SGD
Shipped after 2018-01-22
Air - 6x6 12.5 0.7mm (No freezing) 0-60 18.5 360-6279 1PC 1 VUH07-66A 39493745 18.99 SGD
Shipped after 2018-01-22
Air 1-1430 4x4 12.5 0.7mm (Nofreezing)0-60 20 360-6261 1PC 1 VUH07-44A 39493736 18.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For adsorption of marble board with rotation
5
From Japan
On 2017-03-17 16:30:09
I was worried about the adsorption power, but since it attracts to the rotating table, it is very good
This review is about item#39493727.

Related Products