Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Vacuum Generator VU Pipe Type Union Straight

5.00 (1)
Supply Pressure (MPa)
0.5
Fluid
Air
Working Pressure (MPa)
0.15 to 0.7
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Compatible Tube Outer Diameter D (mm) Nozzle Diameter Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Compatible Tube Outer Diameter D (mm) Nozzle Diameter Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
360-6295 - 6x6 0.7mm (No freezing) 0-60 1PC 1 VUL0766A 39493763 19.99 SGD
In stock
360-6287 1-1430 6 x 6 0.5mm 0-60 (No freezing) 1PC 1 VUL0566A 39493754 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Transport of work by vacuum pad
5
From Japan
On 2015-02-25 13:23:25
It is ideal for simple conveying that does not require using a general vacuum generator. Also, proximity sensor - can be substituted as to whether the product (if metal) is held firmly. Easy to select with few types. If possible, the shape may grow larger, so expect a product with a little larger capacity.
This review is about item#39493763.

Related Products