Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Impact Wrench

Purpose
Impact wrench corresponding to diversified work.
Hose Mounting Nozzle
Rc1/4
Ability Bolt Diameter (mm)
16
Socket Plug Insertion Angle (mm)
12.7
Maximum Tightening Torque (N m)
460
Air Consumption (m3/min)
0.8
Working Pressure (MPa)
0.62
No Load Rotation Speed (min-1[r.p.m])
7500
Weight (kg)
2.3
Overall Length (mm)
194
TRUSCO Part Number
390-4016
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 MI-165H 39494095 379.99 SGD
Shipped after 2018-06-26
ADD TO CART