Buy more than* S$200* and get FREE SHIPPING

Sander Pad

5.00 (2)
Purpose
It is a middle pad to be wedged between Thunder magic pad and sanding paper. Polishing of curved surface and scuffing work of paintwork etc.
2014 TRUSCO Published Page
2-1562
Hose Length (mm)
-
Dimension (mm)
73x105
Compatible Models
813CD other
TRUSCO Part Number
391-3481
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 20832 39494393 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Automobile sheet metal paint
5
From Japan
On 2015-02-15 17:24:35
Good feeling
This review is about item#39494393.
Used in Thunder's putt
5
From Japan
On 2014-04-03 18:49:31
I use it with software. feel well.
This review is about item#39494393.

Related Products