Buy more than* S$200* and get FREE SHIPPING

Air Flux Hammer Seismic Short Hose

4.00 (1)
Hose Length (mm)
400
Working Pressure (MPa)
1.5
Operating Temperature Range (deg C)
0 to 50
Overall Length (mm)
460
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Mounting Screw Hose Inside-Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Mounting Screw Hose Inside-Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
391-4453 2-1587 R3/8 12.7 1PC 1 24905057 39494707 38.99 SGD
In stock
356-5904 - R1/4 9.5 1PC 1 24905056 39494691 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Site work
4
From Japan
On 2015-08-11 15:30:05
Usability is good but I think that it will be easier to store if it is a little short
This review is about item#39494691.

Related Products