Buy more than* S$200* and get FREE SHIPPING

Flat Nozzle

Purpose
For general dust work such as air blow, drying, air cooling, dust blowing, cleaning and water drip drying, air curtain and others.
2014 TRUSCO Published Page
2-1627
Air Mounting Spout
Couplerplug
Compatible Fluid
Air
Nozzle Mounting Part
G1/8
Nozzle Diameter (phi mm)
0.8x5hole
Nozzle Length (mm)
14.5
Maximum Working Pressure (MPa)
1
Operating Temperature Range (deg C)
-10 to 60
Overall Length (mm)
93
TRUSCO Part Number
391-3651
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KCPD00 39494944 27.21 SGD
In stock
ADD TO CART

Related Products