Buy more than* S$200* and get FREE SHIPPING

Blow Gun Brush

Caution
Brush is easy to aging acid or alkali. Tip of hair part does not rotate.
Purpose
For chips and dust removal. Wide variety as usage.
2014 TRUSCO Published Page
2-1628
Nozzle Mounting Part
G1/4
Head Diameter (phi mm)
28
Fluid
Compressedair
Trim Length (mm)
25
Maximum Working Pressure (MPa)
1
Operating Temperature Range (deg C)
-10 to 80
Overall Length (mm)
173
TRUSCO Part Number
391-3635
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KBBDB 39495014 45.99 SGD
In stock
ADD TO CART

Related Products