Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Air Duster Gun

Purpose
Air blowing, drying, cooling air, and blowing trash.
2014 TRUSCO Published Page
2-1611
Air Mounting Spout
G1/4(1/4withplug)
Nozzle Mounting Part
G1/8
Nozzle Diameter (phi mm)
3
Fluid
Compressedair
Nozzle Length (mm)
650 to 1550
Maximum Working Pressure (MPa)
1
Operating Temperature Range (deg C)
-10 to 60
Overall Length (mm)
740 to 1640
TRUSCO Part Number
356-8709
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K601SL 39495066 139.99 SGD
In stock
ADD TO CART

Related Products