Buy more than* S$200* and get FREE SHIPPING

Air Duster Button-Type

Purpose
General dust work
2015 Trusco Published Pages
2 1765
2014 TRUSCO Published Page
2-1607
Air Mounting Spout
1/4 plug
Nozzle Mounting Part
G1/8
Nozzle Diameter (phi mm)
2
Nozzle Length (mm)
24
Maximum Working Pressure (MPa)
1
Operating Temperature Range (deg C)
0-60
Weight (g)
200
Overall Length (mm)
124.5
TRUSCO Part Number
365-4711
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TD-30B 39495154 20.99 SGD
In stock
ADD TO CART

Related Products