Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

TRUSCO Air Duster Gun, Trigger, Plug Type, Nozzle 100MM

Nozzle Mounting Part
G1/8
Nozzle Diameter (phi mm)
2
Maximum Working Pressure (MPa)
1
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages 2014 TRUSCO Published Page Weight (g) Air Mounting Spout Nozzle Length (mm) Operating Temperature Range (deg C) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages 2014 TRUSCO Published Page Weight (g) Air Mounting Spout Nozzle Length (mm) Operating Temperature Range (deg C) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 1765 2-1607 240 1/4 plug 200 0-60 312.0 365-4834 1PC 1 TD-80B-2 39495242 29.99 SGD
In stock
- - - 1/4 plug 100 0 to 60 200.5 365-4826 1PC 1 TD80B1 39495233 26.99 SGD
In stock
- - 265 - 500 0-60 607.0 365-4851 1pc 1 TD-80B-5 39495267 41.99 SGD
In stock
2 1765 2-1607 245 1/4 plug 300 0-60 412.0 365-4842 1PC 1 TD-80B-3 39495251 34.99 SGD
In stock
ADD TO CART

Related Products