Buy more than* S$200* and get FREE SHIPPING

Air Duster Nozzle

Nozzle Mounting Part
G1/8
Nozzle Diameter (phi mm)
2
Maximum Working Pressure (MPa)
1
Operating Temperature Range (deg C)
-10-80
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Nozzle Outside Diameter (phi mm) Purpose 2015 Trusco Published Pages 2014 TRUSCO Published Page Fluid Nozzle Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Nozzle Outside Diameter (phi mm) Purpose 2015 Trusco Published Pages 2014 TRUSCO Published Page Fluid Nozzle Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
381-8209 9 - - - - 300 108 1pc 1 TD-18-3ND 39495303 27.99 SGD
In stock
381-8217 9 - - - - 500 168 1pc 1 TD-18-5ND 39495312 41.99 SGD
In stock
381-8187 - General dust work 2 1792 2-1632 Compressed air 100 60 1PC 1 TD-18-1ND 39495285 8.99 SGD
In stock
381-8195 9 General dust work 2 1792 2-1632 Compressed air 200 80 1PC 1 TD-18-2ND 39495294 16.99 SGD
In stock
ADD TO CART

Related Products