Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Duster 25 deg Long Nozzle AD2 100A

Air Mounting Spout
Rc1/4
Nozzle Mounting Part
Nozzle can not be replaced
Nozzle Diameter (phi mm)
2.1
Fluid
Compressed air
Nozzle Length (mm)
100
Maximum Working Pressure (MPa)
0.97
Operating Temperature Range (deg C)
0 to 60
Overall Length (mm)
242
TRUSCO Part Number
311-4155
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AD2100A 39495364 28.99 SGD
In stock
ADD TO CART

Related Products