Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Duster Gun

Purpose
When discharge flow necessaries at low air pressure. To remove, blow, and dry dust of body repair, painting, car maintenance, mold, metal work, etc.
2014 TRUSCO Published Page
2-1622
Air Mounting Spout
Rc1/4
Nozzle Diameter (phi mm)
10
Fluid
Compressedair
Nozzle Length (mm)
35
Maximum Working Pressure (MPa)
0.97
Operating Temperature Range (deg C)
0 to 60
Overall Length (mm)
160
TRUSCO Part Number
311-4091
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AD2OM 39495416 23.99 SGD
In stock
ADD TO CART

Related Products