Buy more than* S$200* and get FREE SHIPPING

KURITA Tree Gun

Purpose
Cleaning work in general.
2015 Trusco Published Pages
2 1773
2014 TRUSCO Published Page
2-1615
Air Mounting Spout
G1/4
Nozzle Mounting Part
G1/8
Nozzle Diameter (phi mm)
2
Nozzle Length (mm)
22
Maximum Working Pressure (MPa)
0.7
Operating Temperature Range (deg C)
0-50
Weight (g)
205
Overall Length (mm)
110
TRUSCO Part Number
363-4582
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GT45 39495461 22.92 SGD
In stock
ADD TO CART

Related Products