Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

KURITA Air Duster Tree Gun, Lever

Air Mounting Spout
G1/4
Nozzle Mounting Part
G1/8
Nozzle Diameter (phi mm)
2
Nozzle Length (mm)
22
Maximum Working Pressure (MPa)
0.7
Operating Temperature Range (deg C)
0 to 50
Overall Length (mm)
110
TRUSCO Part Number
363-4591
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GT45L 39495477 27.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products