Buy more than* S$200* and get FREE SHIPPING

Air Blowgun Kit

Nozzle Diameter (phi mm)
2
Nozzle Length (mm)
28
Maximum Working Pressure (MPa)
0.7
...see all>
Product Options
ADD TO CART
Purpose 2014 TRUSCO Published Page Nozzle Mounting Part Operating Temperature Range (deg C) TRUSCO Part Number Hose Dimension (Inner Diameter x Outside Diameter) (mm) Maximum Use Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose 2014 TRUSCO Published Page Nozzle Mounting Part Operating Temperature Range (deg C) TRUSCO Part Number Hose Dimension (Inner Diameter x Outside Diameter) (mm) Maximum Use Dimensions (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cleaning work in general. 2-1615 G1/8 0 to 50 363-4604 (Coil hose) 5x8 2500 1Set 1 GT500S 39495486 72.55 SGD
In stock
- - - - - 5x8 1500 1pc 1 GT300S 09294258 64.90 SGD
In stock
ADD TO CART

Related Products