Buy more than* S$200* and get FREE SHIPPING

KURITA Air Duster Tree Gun Set, Lever

Nozzle Diameter (phi mm)
2
Nozzle Length (mm)
28
Maximum Working Pressure (MPa)
0.7
...see all>
Product Options
ADD TO CART
Maximum Use Dimensions (mm) Nozzle Mounting Part Operating Temperature Range (deg C) TRUSCO Part Number Hose Dimension (Inner Diameter x Outside Diameter) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Use Dimensions (mm) Nozzle Mounting Part Operating Temperature Range (deg C) TRUSCO Part Number Hose Dimension (Inner Diameter x Outside Diameter) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2500 G1/8 0 to 50 363-4612 (Coil hose) 5 x 8 1Set 1 GT500LS 39495495 77.53 SGD
Shipped after 2017-12-18
1500 - - - 5x8 1pc 1 GT300LS 09294276 68.77 SGD
Shipped after 2017-12-18
ADD TO CART

Related Products