Buy more than* S$200* and get FREE SHIPPING

Increased Flow Nozzle

Purpose
For a wide range of air blow.
Nozzle Mounting Part
G1/8
...see all>
Product Options
ADD TO CART
Number of Holes Hole Diameter (phi mm) Weight (g) Material 2014 TRUSCO Published Page TRUSCO Part Number Air Jetting Amount(l/min) Nozzle Diameter (phi mm) Width Across Flat (mm) Nozzle Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Holes Hole Diameter (phi mm) Weight (g) Material 2014 TRUSCO Published Page TRUSCO Part Number Air Jetting Amount(l/min) Nozzle Diameter (phi mm) Width Across Flat (mm) Nozzle Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- (Horizontal) 9.5 70 Brass rod made 2-1635 391-3724 840 (0.5MPa at the time) - (Allen) 19 58.0 1PC 1 N-AG60L 39495565 22.99 SGD
In stock
- (Horizontal) 7 20 Resin 2-1635 391-3759 590 (0.5MPa at the time) - (Allen) 12 47.3 1PC 1 N-AG70S 39495556 17.99 SGD
In stock
- (Horizontal) 8.5 26 Resin 2-1635 391-3741 840 (0.5MPa at the time) 12 (Allen) 12 67.3 1PC 1 N-AG70L 39495547 20.99 SGD
In stock
(Horizontal) 3 (Horizontal) 6.5 27 Brass rod made - - 590 (0.5MPa at the time) 9 (Allen) 14 39.0 1PC 1 N-AG60S 38669784 16.99 SGD
In stock
ADD TO CART

Related Products