Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Air Duster Gun

Purpose
For garages and general production plants.
2014 TRUSCO Published Page
2-1617
Air Mounting Spout
G1/4
Nozzle Mounting Part
G1/8
Nozzle Diameter (phi mm)
3.5
Nozzle Length (mm)
30
Maximum Working Pressure (MPa)
1
Operating Temperature Range (deg C)
-20 to 80
Overall Length (mm)
190
TRUSCO Part Number
363-3331
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WT91D0P 39495583 36.99 SGD
In stock
ADD TO CART

Related Products