Buy more than* S$200* and get FREE SHIPPING

WTB High Pressure Mini Air Duster Gun

4.50 (2)
Air Mounting Spout
1/4 high pressure dedicated plug
Nozzle Mounting Part
G1/8
Nozzle Diameter (phi mm)
2
Nozzle Length (mm)
30
Maximum Working Pressure (MPa)
2
Operating Temperature Range (deg C)
-10 to 60
Overall Length (mm)
100
TRUSCO Part Number
363-3349
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WTMKP 39495644 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When assembling products
4
From Japan
On 2017-05-15 19:26:53
Because it brings it in a small bag, it will be a ruffle.
This review is about item#39495644.
Cleaning on site
5
From Japan
On 2014-07-06 22:04:16
Easy adjustment of air volume is very convenient.
This review is about item#39495644.

Related Products