Buy more than* S$200* and get FREE SHIPPING

Air Duster Gun

5.00 (1)
Purpose
For garages and general production plants.
2014 TRUSCO Published Page
2-1617
Air Mounting Spout
G1/4
Nozzle Mounting Part
G1/8
Nozzle Diameter (phi mm)
3.5
Nozzle Length (mm)
100
Maximum Working Pressure (MPa)
1
Overall Length (mm)
255
TRUSCO Part Number
391-6723
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WT91D1MP 39495653 44.29 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
General work
5
From Japan
On 2013-12-11 10:05:43
Although it is expensive, the body is light and the air discharge amount is also satisfied. Also, because lever control (adjustment of air discharge volume) is easy to do, repeat purchase. I do not know because durability is still about half a year after purchase, but I expect it.
This review is about item#39495653.

Related Products