Buy more than* S$200* and get FREE SHIPPING

TAIFUJet Resin Air Nozzle Compressor Specification Flat, Width 24mm Compact

5.00 (1)
Nozzle Mounting Part
R1/8
Air Consumption (NL/min)
225 (0.3MPa at the time)
Screw Diameter
R1/4
Overall Length (mm)
30
Width (mm)
24
TRUSCO Part Number
364-0710
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1/8M TF-F 24-8-010 PPS-IN 39495696 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dust skipping
5
From Japan
On 2016-05-22 03:35:06
Because it is a compact head of 24 mm, it will not fly widely, but because it has a vacuum hole it is unexpectedly strong. I also want a double size (48 mm), because the nozzle mounting part is R1 / 8, it was also good to be able to install on a hand-held air gun.
This review is about item#39495696.

Related Products