Buy more than* S$200* and get FREE SHIPPING

TAIFUJet Resin Air Nozzle Compressor Specification Flat, Width 42mm

5.00 (2)
Nozzle Width (mm)
42
Nozzle Mounting Part
R1/4
Air Consumption (NL/min)
440 (0.3MPa at the time)
Heat-Resistant Temperature (deg C)
130
Pore Diameter (phi mm) x Number
1.0x16
Nozzle Length (mm)
90
Maximum Working Pressure (MPa)
0.7
Screw Diameter
R1/4
Weight (g)
30
Material
PPS resin
TRUSCO Part Number
393-8671
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1/4M TF-F 42-16-010 PPS 39495705 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Draining after car wash.
5
From Japan
On 2016-06-12 00:08:02
Originally for repair using a blow gun with this part. Once used it is a wonderful item that you can not release. However, the strength of the screw part at the base of the nozzle is low, so it is safe to have repair parts.
This review is about item#39495705.
Removal of dust
5
From Japan
On 2013-04-20 09:25:46
I wish it had wide product range?
This review is about item#39495705.

Related Products