Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Flat Air Nozzle

Caution
* Compressor specification.
Purpose
Drained and dry. Blowing off dust. Air cooling. Cleaning. Peeling. Air curtain.
2015 Trusco Published Pages
2 1797
2014 TRUSCO Published Page
2-1637
Nozzle Mounting Part
R1/4
Air Consumption (NL/min)
440 (at 0.3MPa)
Screw Diameter
R1/4
Weight (g)
144
Overall Length (mm)
90
Width (mm)
42
TRUSCO Part Number
364-0655
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1/4MTF-F-42-16-010S316L-IN 39495714 229.99 SGD
In stock
ADD TO CART

Related Products