Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Round Air Nozzle
[x]close
All Products
>
Pneumatic Equipment, Hydraulic Equipment, Hoses
>
Compressors, Pneumatic Equipment, Hoses
>
Pneumatic Equipments
>
Air Nozzles
Round Air Nozzle
H.IKEUCHI & Co
Click for images of all products
Feature
* Products that meet your criteria are shown in
table below.
Caution
Compressor specification.
Purpose
Drained and dry. Blowing off dust. Air cooling. Cleaning. Peeling. Air curtain.
2014 TRUSCO Published Page
2-1637
Nozzle Mounting Part
R1/8
Air Consumption (NL/min)
245(0.3MPaatthetime)
Nozzle Diameter (phi mm)
1
Nozzle Length (mm)
20
Screw Diameter
R1/8
TRUSCO Part Number
364-0736
Now we ship to
...
see all>
Top
Product Options
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
1PC
1
18MTFR8010S316LIN
39495784
29.99 SGD
Shipped after 2018-04-23
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Round air nozzle made of SUS316L 1/4 male Φ1.0
H.IKEUCHI & Co
39.99 SGD
Round air nozzle made of SUS316L 1/8 male Φ1.2
H.IKEUCHI & Co
30.99 SGD
Wide angle filled conical nozzle SUS 303 made
H.IKEUCHI & Co
17.99
-
119.99 SGD
Round type air nozzle SUS 316L made 1/4 male phi 1.2
H.IKEUCHI & Co
40.99 SGD
Round Air Nozzle
H.IKEUCHI & Co
29.99 SGD
Ikeuchi Round Type Air Nozzle, SUS316L 1/8 Male phi0.8
H.IKEUCHI & Co
29.99 SGD
Air nozzle concentrated injection type (brass)
EVERLOY
43.99
-
63.99 SGD
Ikeuchi Round Type Air Nozzle, SUS316L 1/4 Male phi1.6
H.IKEUCHI & Co
38.99 SGD
Air nozzle concentrated injection type (stainless steel)
EVERLOY
45.99
-
72.99 SGD
Steel sector for air steam nozzle SUS303
H.IKEUCHI & Co
24.99 SGD
Two-fluid nozzle / spot type
EVERLOY
279.99
-
289.99 SGD
Ikeuchi Round Type Air Nozzle, PP Resin 1/4 Male phi1.0
H.IKEUCHI & Co
13.99 SGD
For the two-fluid nozzle / coating
EVERLOY
409.99 SGD
Ultra-Five Cartridge Heater
Hakko Electric
63.99
-
469.99 SGD
(3)
Charge pyramid nozzle SUS303 made male
H.IKEUCHI & Co
27.99
-
31.99 SGD
>>
Category
All Products
>
Pneumatic Equipment, Hydraulic Equipment, Hoses
>
Compressors, Pneumatic Equipment, Hoses
>
Pneumatic Equipments
>
Air Nozzles
Related Products
Air compressor parts
Air nozzle
compressor drain
Air compressor drain
air hose compressor
COOLING TUBE
Nozzle clean
Top