Buy more than* S$200* and get FREE SHIPPING

Blow Gun Nozzle

Purpose
Air blow
2014 TRUSCO Published Page
2-1621
Air Mounting Spout
Rc1/4
Fluid Temperature (Degree C)
-5 to 60
Point Angle
30 °
Nozzle Diameter (phi mm)
3.5
Fluid
Air
Nozzle Length (mm)
1000
Maximum Working Pressure (MPa)
1.6
Overall Length (mm)
1147
TRUSCO Part Number
376-1444
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BG-50-L1000 39495827 39.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products