Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Blow Gun Nozzle

Purpose
Air blow
2014 TRUSCO Published Page
2-1621
Air Mounting Spout
Rc1/4
Fluid Temperature (Degree C)
-5 to 60
Point Angle
Straight
Nozzle Diameter (phi mm)
3.5
Fluid
Air
Nozzle Length (mm)
1000
Maximum Working Pressure (MPa)
1.6
Weight (g)
250
Overall Length (mm)
1147
TRUSCO Part Number
376-1452
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BG-50-S1000 39495836 38.99 SGD
In stock
ADD TO CART

Related Products