Buy more than* S$200* and get FREE SHIPPING

Coil Hose, Blowgun

Purpose
Various air piping. For running parts. Air blow.
2014 TRUSCO Published Page
2-1631
Joint
R1/4 C4P-5H-S
Maximum Using Dimension (m)
4
Mass (g/set)
288
Fluid Temperature (Degree C)
-5 to 60
Nozzle Diameter (phi mm)
3.5
Fluid
Air
Nozzle Length (mm)
90
Hose Dimension (Inner Diameter x Outside Diameter) (mm)
(Coil hose) 5x7
Outer Diameter (phi mm)
7
Maximum Working Pressure (MPa)
0.8
Inner Diameter (phi mm)
5
Color
Light Green
TRUSCO Part Number
376-1754
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 TPS-705-0103LG-BG 39495906 53.99 SGD
In stock
ADD TO CART

Related Products