Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Static Electricity Removal Fan

Purpose
For ESD step of parts tray mounting to work stand or support pipe. For matching to the manufacturing of electronic device and assembly, inspection and manufacturing equipment.
2015 Trusco Published Pages
1 2339
2014 TRUSCO Published Page
1-2339
Neutralization Method
High-frequency AC corona discharge type
Input Power
DC24+/-5%
Ion balance
+ / Over 10V within (at the time of shipment, the measured distance 300mm)
Clip Width (mm)
Up to 40
Ambient Humidity (% RH)
35-65
Operating Ambient Temperature (deg C)
5-40
Maximum Air Volume (m3/min)
0.87
Output Voltage
3.5kV
Power (V)
AC100
Depth (mm)
81
Height (mm)
131
Width (mm)
77
TRUSCO Part Number
387-4982
Accessories
Power adapter AD24 over ITF6
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F6CL 39496037 -
Discontinued
[x]
ADD TO CART

Related Products