Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Static Locator

4.67 (3)
Operating Envrionment
0 - 40 deg C / 20 - 90% RH
Display Range
Response time: 0 - +/- 19.9kV (minimum display unit 0.1kV) / 0.5 seconds
Power Supply Voltage (V)
DC6 (AA batteries 4 pcs.)
Depth (mm)
102
Height (mm)
51
Width (mm)
43
TRUSCO Part Number
371-5027
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SDL-01 39496186 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
For testing operation of manufacturing equipment.
5
From Japan
On 2014-06-19 08:55:19
It was easy to use, the price was cheap, and the precision was enough for a little confirmation.
This review is about item#39496186.
Capacitance measurement of plastic
5
From Japan
On 2013-09-24 18:49:24
Thank you for sending us immediately. Thank you for issuing impossible receipts too. The charging locator was easier and I was surprised than expected. I would like to have some more precise data. Thank you very much.
This review is about item#39496186.
Confirm effect of static eliminator
4
From Japan
On 2013-06-06 14:08:17
In terms of using it for confirming the static elimination effect, you can obtain measurement results that are not inferior to expensive equipment at all. The switch is light, and it enters even from above the soft case.
This review is about item#39496186.

Related Products