Buy more than* S$200* and get FREE SHIPPING

Insulating And Sealing Wrap, 3m

Insulation Breakdown Voltage (kV/mm)
15.7
Tensile Strength (N/mm)
4.8
Tape Thickness (mm)
0.5
Tape Length (m)
3
Base Material
Silicone rubber
Tape Width (mm)
25
Operating Temperature Range (deg C)
-54 to 260
Color
Red
TRUSCO Part Number
356-5866
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 1212164 39496195 18.99 SGD
In stock
ADD TO CART

Related Products