Buy more than* S$200* and get FREE SHIPPING

Low Halogen Tape

Adhesive Strength (N/19 mm)
3.2
Tensile Strength (N/19mm:Reference Value)
44.6
Tensile Strength (N/10mm)
23.5
Adhesive Power (N/10mm)
1.7
Adhesive
Acrylic
Tape Thickness (mm)
0.2
Tape Length (m)
20
Base Material
Low-halogen base
Tape Width (mm)
50
Color
Wakaba
TRUSCO Part Number
361-5804
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 AP1000 39496265 11.68 SGD
Shipped after 2017-07-24
ADD TO CART

Related Products