Buy more than* S$200* and get FREE SHIPPING

Socket Wrench Set

Purpose
Machinery maintenance, Machinery maintenance
2014 TRUSCO Published Page
2-0041
Outer Dimensions (Width x Depth x Height) (mm)
275x145x70
Socket Size (mm)
9.5,10 to 20,22
Handle Contents
3/8 ratchet handle, quarter-bit handle
Case Color
Orange / Black
Number of Set Items
34
Plug Angle (mm)
6.35,9.5
TRUSCO Part Number
399-0664
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 S330 39497132 159.99 SGD
In stock
ADD TO CART

Related Products