Buy more than* S$200* and get FREE SHIPPING

Socket Adapter

Purpose
Adapter to connect different insertion angle socket with 12.7mmm insertion angle handle., Adapter to connect different insertion angle socket with 12.7mmm insertion angle handle.
2014 TRUSCO Published Page
2-0142
Plug Angle (mm)
12.7 / 9.5 convex concave
Weight (g)
50
Finishing Material
Chrome vanadium steel (Cr-V) Surface treatment: Nickel-chrome plating
Overall Length (mm)
35
TRUSCO Part Number
376-6756
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VA4030 39497981 15.35 SGD
In stock
ADD TO CART

Related Products