Buy more than* S$200* and get FREE SHIPPING

Hexagon socket

4.33 (6)
Plug Angle (mm)
12.7
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Effective Length (mm) Outer Diameter (phi mm) Opposite Side Dimension(mm) Weight (g) Overall Length (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Effective Length (mm) Outer Diameter (phi mm) Opposite Side Dimension(mm) Weight (g) Overall Length (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-0113 22 (Socket) 23 10 110 60 Chrome-vanadium steel 376-7639 1PC 1 VX4010 39498067 10.99 SGD
In stock
2-0113 22 (Socket) 24 12 120 60 Chrome-vanadium steel 376-7647 1PC 1 VX4012 39498076 11.99 SGD
In stock
2-0113 22 (Socket) 23 6 75 60 Chrome-vanadium steel 376-7612 1PC 1 VX4006 39498121 9.99 SGD
In stock
2-0113 22 (Socket) 23 4 60 60 Chrome-vanadium steel 376-7591 1PC 1 VX4004 39498103 9.99 SGD
Shipped after 2018-01-22
2-0113 22 (Socket) 23 5 65 60 Chrome-vanadium steel 376-7604 1PC 1 VX4005 39498112 9.99 SGD
In stock
- 22 (Socket) 24 14 130 60 - 376-7655 1PC 1 VX4014 39498085 11.99 SGD
In stock
- 30 (Socket) 28 17 200 70 - 376-7663 1PC 1 VX4017 39498094 13.99 SGD
In stock
- 22 (Socket) 23 8 90 60 - 376-7621 1PC 1 VX4008 39498137 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Maintenance of hydraulic kit
5
From Japan
On 2017-10-13 17:10:38
Large size hexagon is easy to loosen, to tighten, to apply force.
This review is about item#39498085.
Engine oil change
3
From Japan
On 2016-07-04 16:23:46
It is an excellent product in COSPA.
This review is about item#39498085.
Plumbing work
5
From Japan
On 2016-04-19 15:36:43
It is cheap and good to be attached to the ratchet
This review is about item#39498085.
Assembling the machine
5
From Japan
On 2016-04-15 15:26:14
I am satisfied with a very solid product.
This review is about item#39498067.
There is no particular problem
5
From Japan
On 2015-12-04 09:48:26
I bought it for use in the work of removing the motorcycle's tire. It was able to be used without problems in particular.
This review is about item#39498085.
Maintenance of mold
3
From Japan
On 2014-05-08 23:01:05
It can be used normally. The price is cheap and I am satisfied.
This review is about item#39498085.

Related Products