Buy more than* S$200* and get FREE SHIPPING

Caution
* Use right size o-rings and pins, and fix securely. O-rings and pins are consumable goods. Change things which is deteriorated and be worn down. Please be careful not to pinch your hands when you take in and out tools from the case., * Use right size o-rings and pins, and fix securely. O-rings and pins are consumable goods. Change things which is deteriorated and be worn down. Please be careful not to pinch your hands when you take in and out tools from the case.
Purpose
Bolt/Nuts Tightening, Bolt/Nuts Tightening
2015 Trusco Published Pages
2 0177
2014 TRUSCO Published Page
2-0171
Mass (kg/set)
2.49
Handle Contents
Impact for the extension bar (NE40 over 150: 150mm), the impact for the ball joint (NJ40)
Material (case)
Steel
Number of Set Items
12
Socket Type
4NV-10,12,13,14,17,19,21,22,24,26,27,30,32
Plug Angle (mm)
12.7
Material
Structural steel
TRUSCO Part Number
387-6772
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(15PC) 1 NV4132 39499171 319.90 SGD
ADD TO CART

Related Products