Buy more than* S$200* and get FREE SHIPPING

Super Long Socket

4.50 (2)
Caution
Use exact size O-rings and pins and firmly fix them. O-rings and pins are expendables. After degradation and abrasion, please replace them with new ones., Use exact size O-rings and pins and firmly fix them. O-rings and pins are expendables. After degradation and abrasion, please replace them with new ones.
Purpose
Tightening of bolts and nuts., Tightening of bolts and nuts.
2014 TRUSCO Published Page
2-0175
Dimension D2 (mm)
25
Plug Angle (mm)
12.7
Type
Hexagon
...see all>
Product Options
ADD TO CART
Effective Depth (mm) Dimension D1 (mm) Opposite Side Dimension(mm) Dimension L1 (mm) Dimension d (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Depth (mm) Dimension D1 (mm) Opposite Side Dimension(mm) Dimension L1 (mm) Dimension d (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
133 27 24 24 16 683 150 356-6820 1PC 1 4NV-24L150 39500203 49.99 SGD
In stock
- 16 13 10 8 317 150 356-6595 1PC 1 4NV-13L150 39500045 47.99 SGD
Shipped after 2018-02-20
- 32 14 15 18 222 100 387-5776 1PC 1 4NV-14L100 39500115 23.99 SGD
In stock
- 22 10 12 11 141 100 387-5741 1PC 1 4NV-10L100 39500072 23.99 SGD
In stock
- 26 12 13 14 184 100 387-5750 1PC 1 4NV-12L100 39500081 26.99 SGD
In stock
- 35 17 16 20 278 100 387-5806 1PC 1 4NV-17L100 39500124 30.99 SGD
In stock
- 45 21 20 25 337 100 387-5857 1PC 1 4NV-21L100 39500151 31.99 SGD
In stock
133 19 22 20 10 365 100 387-5865 1PC 1 4NV-22L100 39500176 33.99 SGD
In stock
- 29 12 14 16 270 150 356-6561 1PC 1 4NV-12L150 39500097 47.99 SGD
Shipped after 2018-02-20
- 39 17 18 22 426 150 356-6676 1PC 1 4NV-17L150 39500133 48.99 SGD
In stock
- 42 19 20 25 329 100 387-5822 1PC 1 4NV-19L100 39500142 31.99 SGD
In stock
- 21 19 11 10 509 150 356-6714 1PC 1 4NV-19L150 39500063 48.99 SGD
Shipped after 2018-02-20
133 33.5 32 25 20 667 100 387-5962 1PC 1 4NV-32L100 39500237 52.99 SGD
In stock
- 31 13 15 18 212 100 387-5768 1PC 1 4NV-13L100 39500106 23.99 SGD
In stock
- 19.5 14 11 10 334 150 356-6625 1PC 1 4NV-14L150 39500054 47.99 SGD
Shipped after 2018-02-20
133 18 21 20 10 522 150 356-6749 1PC 1 4NV-21L150 39500167 50.99 SGD
In stock
133 20 22 20 11 569 150 356-6773 1PC 1 4NV-22L150 39500185 50.99 SGD
In stock
133 28.5 27 24 18 518 100 387-5903 1PC 1 4NV-27L100 39500212 37.99 SGD
In stock
133 30.5 30 25 18 555 100 387-5954 1PC 1 4NV-30L100 39500221 47.99 SGD
In stock
133 24.5 24 24 14 429 100 387-5873 1PC 1 4NV-24L100 39500194 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Track Repair
5
From Japan
On 2017-07-08 08:23:37
You can firmly chew a little nut and remove it. It is Impact type.
This review is about item#39500115.
Torsion bar adjustment
4
From Japan
On 2014-04-23 13:37:19
Adjustment of the torsion bar is totally different if it is not there. It is recommended because it is possible to do it in one shot at impact.
This review is about item#39500185.

Related Products