Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Overall Width (mm) Shaft Length (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Type 2014 TRUSCO Published Page Opposite Side Dimension(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Width (mm) Shaft Length (mm) Weight (g) Overall Length (mm) TRUSCO Part Number Type 2014 TRUSCO Published Page Opposite Side Dimension(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
91 95 110 172 369-8301 T-shaped resin grip - 6 1PC 1 GBHW-06 39500666 10.15 SGD
In stock
64 86 35 140 369-8289 T-shaped resin grip 2-0467 4 1PC 1 GBHW-04 39500641 6.54 SGD
In stock
91 133 200 210 369-8327 - 2-0467 10.0 1PC 1 GBHW-10 39500614 14.21 SGD
In stock
64 74 20 128 453-8145 T-shaped resin grip 2-0467 2.5 1PC 1 GBHW-2.5 39500623 5.98 SGD
In stock
91 81 80 158 369-8297 T-shaped resin grip 2-0467 5 1PC 1 GBHW-05 39500657 9.71 SGD
In stock
91 114 150 191 369-8319 T-shaped resin grip 2-0467 8 1PC 1 GBHW-08 39500675 12.03 SGD
In stock
64 80 25 134 369-8271 T-shaped resin grip 2-0467 3 1PC 1 GBHW-03 39500632 6.54 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
We use it for research and development
5
From Japan
On 2016-04-24 10:07:14
Because it is used in a slightly deep place, the force is hard to be transmitted in the L type, it was too long for the T type to use it, but this is just a good size and the ball point part also has a suitable resistance and the screw is suitable Bite is easy to use.
This review is about item#39500657.
Used to tighten hexagon socket head bolt
5
From Japan
On 2016-02-10 16:20:13
The tip is a ball point, it is very easy to use. The size of the handle is appropriate according to the size, I think that it is not too much to tighten too much. Also, although there are hexagon bars on the handle with sizes of 5 or more, I think this is also easy to use. I think that I will purchase reserve for frequently used size.
This review is about item#39500632.
Purchase in order to tighten or loosen hexagon socket bolts in various situations
5
From Japan
On 2016-01-26 21:44:11
The tip is a ball point and it is very easy to use. I think that the size of the handle part is also appropriate and too difficult to close. But, if the monoterror original Hexagon wrench is a ball point, I think that the monotaro original is cheaper, so I think I bought the cheap one.
This review is about item#39500623.
Machine maintenance
4
From Japan
On 2015-11-28 15:53:37
It is easy to use.
This review is about item#39500675.

Related Products